Select Country and Language Europe, Middle East & Africa / English
Change Country
PSCB-12 | PANDUIT

PANDUIT | PSCB-12 | Self-Laminating Write-On Marker Book, 0.31" OD, 10 Pg/Bk, White

  • Manufacturer # PSCB-12
  • Anixter #136041
Label Types: VINYL
No. of Markers per Package: 180
RoHS Compliant: NO
Total L x W (in.): 1 1/2" x 1/2"
Type: LABELS
Write-on Area L x W (in.): 0.50 x 0.63
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items