PSCB-3Y | PANDUIT

PANDUIT | PSCB-3Y | Write-On Self-Laminating Wire Marker Cards, Vinyl, 1.00" W x 3.00" L, .75" POA, 60 cards

  • Manufacturer # PSCB-3Y
  • Anixter #041749
Label Types: VINYL
No. of Markers per Package: 60
RoHS Compliant: YES
Total L x W (in.): 3" x 1"
Type: IDENTIFICATION TAG
Write-on Area L x W (in.): 1.00 x 0.75
Features
  • Clear section of marker over laminates and protects printed legend
  • Markers have ink receptive area to allow handwritten legends
  • 10 pages of markers per book
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items