Select Country and Language Europe, Middle East & Africa / English
Change Country
PSD5E6U48HM | ORTRONICS

ORTRONICS | PSD5E6U48HM | Clarity 5E hinged 48-port panel with lower cable management panel, Cat5e, six-port modules, 19" x 8.75"

  • Manufacturer # PSD5E6U48HM
  • Anixter #170280
Category: CATEGORY 5E
Color: BLACK
Dimensions H x W (in.): 8 3/4 x 19
Family: CLARITY 5E
No. of Ports: 48
Number of Ports: 48
RMS: 5
Rack Units: 2
Termination: 110-MOD
Wiring: T568A
Wiring: T568A
Description

Clarity 5E 48-port standard density patch panel with hinged cable management panel is component compliant to TIA/EIA Category 5e performance requirements. It occupies 4 rack units and measures 19" x 8.75". Jacks are grouped in six-port modules. It is part of the Clarity 5E link and channel solution that provides significant installed performance headroom.

Features
  • Provides access to rear of panel from front side of rack: Supports applications with limited rear access.
  • Can be terminated in hinged down position: Quick and convenient cable termination.
  • ETL verified to TIA Category 5e component spec: Elevated component performance.
  • Center tuned to Clarity 5E patch cords: More transparent mated union.
  • Universal wiring: Supports T568A and T568B installs.
  • Easy lace 110 termination: Saves installation time.
  • Supplied rear cable management: Supports good cabling practice.
  • Standard density design: Provides additional space for cabling.
  • RoHS compliant: Lead free.
Specifications
  • Category Rating: Category 5ePerformance Rating: Category 5e
  • Depth Metric: 120.40 mm
  • Number of Ports: 48
  • Width Metric: 482.6 mm
  • Height USA: 8.75 in.Height Metric: 222.3 mm
  • Cable Diameter Range: 22-26 AWG
  • Univeral T568A/B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items