Select Country and Language Europe, Middle East & Africa / English
Change Country
PSDR-8 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | PSDR-8 | 8 Space (14) Plexi Security Door

  • Manufacturer # PSDR-8
  • Anixter #240873
Color: BLACK
Door Style: SINGLE
Door Type: PLEXIGLAS
Type: DOORS
Description

Keylocked security doors allow front access to a select portion of rackmount equipment and areavailable in plexiglass, vented, and solid styles. Mount equipment which needs to be secured behind these doors in the installer zone to keep unauthorized users from tampering. Keep equipment which needs to be client-accessed in the open portion of the rack in the user zone.

Features
  • Keylocked security doors allow front access to a select portion of rackmount equipment
  • Available in plexiglass, vented, and solid styles
  • Mount equipment to keep unauthorized users from tampering
  • Keep equipment which needs to be client-accessed in the open portion of the rack in the user zone
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items