Select Country and Language Europe, Middle East & Africa / English
Change Country
PSF1PXA0.75MBU | PANDUIT

PANDUIT | PSF1PXA0.75MBU | 10GIG SFP+ DIRECT ATTACH PASSIVE COPPER CABLE ASSEMBLIE0.75 MTR BLUE, PVC

  • Manufacturer # PSF1PXA0.75MBU
  • Anixter #425886
Color: BLUE
Connector Type: DATA CONNECTOR TO DATA CONNECTOR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items