PSF1PXA3MBU | PANDUIT

PANDUIT | PSF1PXA3MBU | SFP+ 10Gig Direct Attach Passive Copper Cable Assembly, 3m, Blue

  • Manufacturer # PSF1PXA3MBU
  • Anixter #402622
Color: BLUE
Connector Type: DATA CONNECTOR TO DATA CONNECTOR
Lengths: 3 M : 9.84 FT.
Type: PATCH CORDS
Description

High speed 10GHz twin axial cable assembly with SFP+ 10Gbps hot pluggable modular connectors on each end.

Features
  • Robust construction
  • Low latency performance ideal for high performance computer clustering and other latency sensitive applications
  • Passive low power assembly provides a low cost short reach interconnect option with no additional power draw
  • Robust easy-to-use connector latching feature allows easy installation in belly-to-belly high density installations
  • Small diameter cable design enables proper cable management and improved air flow
  • Built-in strain relief ensures proper bend radius control for reliable deployment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items