PSF1PXD6.5MBL | PANDUIT

PANDUIT | PSF1PXD6.5MBL | SFP+ 10Gig Direct Attach Passive Copper Cable Assembly, 6.5m, Black

  • Manufacturer # PSF1PXD6.5MBL
  • Anixter #564038
Color: BLACK
Connector Type: DATA CONNECTOR TO DATA CONNECTOR
Lengths: 6.5 M : 21.33 FT.
Type: PATCH CORDS
Description

High speed 10GHz twin axial cable assembly with SFP+ 10Gbps hot pluggable modular connectors on each end.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items