Select Country and Language Europe, Middle East & Africa / English
Change Country
PSFL6004DG-KD | PANDUIT

PANDUIT | PSFL6004DG-KD | Shielded copper cable, category 6 SF/UTP, low smoke zero halogen (LSZH), 4-pair, conductors are 23 AWG construction with PE insulation, twisted in pairs, separated by an integrated pair separator, surrounded by an overall braid and overall foil shield, an

  • Manufacturer # PSFL6004DG-KD
  • Anixter #CMZ-00424SFTP-6PA
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: GREY
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: DATA
Description

Category 6 low smoke zero halogen (LSZH) S/FTP 4-pair cable. Conductors are 23 AWG construction. All pairs are covered in an overall braid and overall foil, protected in a flame-retardant LSZH jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items