PSL-CB - PANDUIT - Universal Circuit Breaker | Anixter
PSL-CB | PANDUIT

PANDUIT | PSL-CB | Universal Circuit Breaker Lockout Device, Red

  • Manufacturer # PSL-CB
  • Anixter #245805
Type: LOCKOUT DEVICE
Description

Red, Universal circuit breaker lockout. Quickly locks circuit breakers in the off position using a screwdriver. Compact, universal design fits a wide range of single, double, and triple handle circuit breakers. Accommodates breaker handles 0.3 inch x 0.60 inch (7.6 mm x 15.2 mm) tall and 0.25 inch x 0.44 inch (6.6 mm x 11.2 mm) thick. Easily secured to circuit breaker without modifications or holes in the breaker handle. Constructed of rugged nylon and stainless steel for industrial and harsh applications.

Features
  • Quickly locks circuit breakers in the off position
  • Compact, universal design fits a wide range of single, double, and triple handle circuit breakers
  • Accommodates breaker handles .30" - .60" (7.6mm x 15.2mm) tall and .25" - .44" (6.6mm x 11.2mm) thick
  • Easily secured to circuit breaker without modifications or holes in the breaker handle
  • Constructed of rugged nylon and stainless steel for industrial and harsh applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items