Select Country and Language Europe, Middle East & Africa / English
Change Country
PSL7004DG-KD | PANDUIT

PANDUIT | PSL7004DG-KD | 4P 23 AWG S/FTP LSOH CAT 7 DARK GREY 1000 MHZ 500M

  • Manufacturer # PSL7004DG-KD
  • Anixter #CMZ-00423PDT-C7-09
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: GREY
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: DATA
Description

Category 7, low smoke zero halogen (LSZH), 4-pair, S/FTP shielded copper cable. Copper conductors are 23 AWG construction with foamed skin PE insulation. Conductors are twisted in pairs, each covered by a foil shield, surrounded by an overall braided s hield, and protected by a LSZH jacket. Performance tested up to 1000 MHz.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items