PST-FO | PANDUIT

PANDUIT | PST-FO | Self-Lam Fiber Optic Marker Tags, 3.5" x2",'Caution Fiber?', Black/Yellow, 5 tags/pk

  • Manufacturer # PST-FO
  • Anixter #107097
RoHS Compliant: YES
Type: IDENTIFICATION TAG
Features
  • Durable tag for marking fiber optic cable in manhole and indoor/outdoor environments
  • Clear overlaminate protects legend
  • Can be installed as a wrap or flag with Panduit Intermediate Cable Ties
  • Can also be used with .33" and .50" width PANDUIT(TM) Tak-Ty(TM) Hook and Loop Cable Ties in the 90 flag application
Specifications
  • Fiber Optic Cable Marker Tag
  • Material: Self-Laminating Rigid Vinyl
  • Color: Black On Yellow
  • Part Features: Highly Visible Colors And Headers
  • Legend: Caution Fiber Optic Cable Type_Count
  • Dimension: 2 Inch Height x 3.5 Inch Width (50.8 mm x 88.9 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items