PTH310P | VIDEOTEC

VIDEOTEC | PTH310P | Pan/Tilt 230 V AC, 50/60 Hz, with Preset

  • Manufacturer # PTH310P
  • Anixter #447163
Capacity: 1 CHANNEL
Environment Type: OUTDOOR
Mounting Parameter: PAN & TILT
Voltage/Current Type: 24 VAC
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items