PTL-17-7546 | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | PTL-17-7546 | TLS 2200/TLS PC Link (T) Labels, Tamper-Evident Polyester, 1.0" W x 0.5" H, Roll of 500

  • Manufacturer # PTL-17-7546
  • Anixter #365471
Label Types: POLYESTER
Size: 1"
Type: LABELS
Description

Labels for the TLS 2200 & TLS-PC Link(TM) Thermal Transfer Portable Printers. Please Note: This material is UL & CSA approved with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.

Features
  • Designed to leave a "VOID" footprint when the label is removed. In addition, a "VOID" pattern will appear on the top surface of the label in order to prevent it from being reused. Recommended 24 hour room temperature dwell before removal for full tamper e
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items