Select Country and Language Europe, Middle East & Africa / English
Change Country
PTL-32-427 | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | PTL-32-427 | TLS 2200/TLS PC Link Labels

  • Manufacturer # PTL-32-427
  • Anixter #272060
Label Types: VINYL
RoHS Compliant: YES
Size: 1 1/2"
Type: IDENTIFICATION TAG
Description

Labels for the TLS 2200 & TLS-PC Link Thermal Transfer Portable Printers. Please Note: This material is UL recognized with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.

Features
  • Printer Compatability: TLS 2200, TLS-PC Link, BMP71
  • Size: 1.500" H x 1.500" W
  • Color: White/Translucent
  • Material: Self-Laminating Vinyl
Applications

Panel Identification, Voice/Data Identification, Wire & Cable Marking

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items