Select Country and Language Europe, Middle East & Africa / English
Change Country
PTRK-1426 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | PTRK-1426 | 14 Space (24-1/2) 26 Deep Portable Rolling Rack With Locking Front & Rear Doors

  • Manufacturer # PTRK-1426
  • Anixter #334396
Color: BLACK
Height: 33.75"
Material: STEEL
Mounting Width: 19"
Rack Units: 14U
Seismic Rating: NO
Type: FOUR-POST
Description

Specify a PTRK when a rugged, portable rack is essential. Smooth rolling 4 casters, advanced cable management and secure doors make this rack ideal for serving a variety of applications.
Structural Features ; Standard front adjustable heavy-gauge, 10-32 threaded rackrail with smooth laser cut cable openings & numbered rackspace increments speed equipment mounting; Fully welded steel construction for strength; Heavy-duty commercial grade locking casters and spring-loaded recessed side handles facilitate rack transport; Keylocked front and rear doors standard for advanced security; Finished in a durable black textured powder coat; Also available with graphite-marbled laminate top and plexi front door. Thermal Management; Side panels are vented for passive thermal management; Laser knockouts on rear door for fans (KO-AWFP2) Cable Management; Slots incorporated into bottom of rack for cable strain relief and mounting of boxes

Features
  • Fully welded 16-gauge construction
  • 1/8" thick structural steel internal braces
  • Smooth-rolling 4" locking cushion casters
  • Available with solid locking front door, or with graphite laminate top and plexi front door
  • Available in 14 spaces, 21 spaces, and 27 space heights
  • Two depths available: 23" (21-1/2" useable) and 26" (24-1/2" useable)
  • Standard keylocked front & rear doors
  • Rubber-padded spring loaded recessed handles
  • Infinitely adjustable 10-32 threaded 11-gauge rackrail
  • 500 lb. weight capacity
  • Durable textured black powder coat finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items