Select Country and Language Europe, Middle East & Africa / English
Change Country
PUFL6X04WH-KD | PANDUIT

PANDUIT | PUFL6X04WH-KD | Category 6A, LSZH, 4-pair, U/FTP Shielded Copper Cable, 23 AWG With Polyethylene (PE) Insulation, White

  • Manufacturer # PUFL6X04WH-KD
  • Anixter #CMZ-00423PDT-10GRBNP
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: WHITE
Shielded: U/FTP - UNSHIELDED/FOILED TWISTED PAIR
Type: DATA
Description

Category 6A Low Smoke Zero Halogen (LSZH) 4-pair U/FTP shielded copper cable. Conductors are 23 AWG with polyethylene (PE) insulation. Conductors are twisted in pairs, each individual twisted pair includes a metallic foil shield and is protected by a LSZH

Features
  • Exceeds requirements of ANSI/TIA/EIA-568-C.2, IEEE 802.3-2006, and ISO 11801 Class EA Category 6A channel standards
  • Exceeds requirements of ANSI/TIA/EIA-568-C.2 and IEC 61156-5 Category 6A component standards
  • Internal drain wire facilities grounding
  • Cable diameter: 7.1mm (0.278 in.) nominal
  • Installation temperature range: 0C to 50C (32F to 122F)
  • Operating temperature range: -20C to 60C (-4F to 140F)
  • Descending length cable markings enable easy identification of remaining cable which reduces installation time and cable scrap
  • Cable supplied on a reel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items