PUL5504WH-EY | PANDUIT

PANDUIT | PUL5504WH-EY | Copper Cable, Category 5e, 4-Pair, 24 AWG, UTP, LSZH, White, Euro Pallet, 1000ft/305m

  • Manufacturer # PUL5504WH-EY
  • Anixter #CMZ-0424PDT-C5ERB-01
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: WHITE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

Category 5e low smoke zero halogen (LSZH) UTP 4-pair cable. Conductors are 24 AWG construction and protected in a flame-retardant LSZH jacket.

Features
  • Ensures proper performance and provides quick installation
  • Easy identification of remaining cable reduces installation time and cable scrap
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items