Select Country and Language Europe, Middle East & Africa / English
Change Country
PUL6004WH-EY | PANDUIT

PANDUIT | PUL6004WH-EY | Copper Cable, Enhanced Category 6, 4-Pair, 23 AWG, UTP, LSZH, White, Euro Pallet, 1000ft/305m

  • Manufacturer # PUL6004WH-EY
  • Anixter #CMZ-00424UTP-6WH
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: WHITE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

Category 6 Low Smoke Zero Halogen (LSZH) 4-pair UTP copper cable. Conductors are 23 AWG with HDPE insulation. Conductors are twisted in pairs, separated by a cross divider, and all four pairs are protected by a LSZH polyolefin jacket.

Features
  • Exceeds requirements of ANSI/TIA/EIA-568-C.2 and ISO 11801 2nd Edition Class E Category 6 channel standards
  • Exceeds requirements of ANSI/TIA/EIA-568-C.2 and IEC 61156-5 Category 6 component standards
  • Cable diameter: 5.7mm (0.225 in.) nominal
  • Installation temperature range: 0C to 50C (32F to 122F)
  • Operating temperature range: -20C to 60C (-4F to 140F)
  • Descending length cable markings enable easy identification of remaining cable which reduces installation time and cable scrap
  • Cable supplied on a reel-in-a-box
  • Third party tested
Specifications
  • UTP Copper Cable
  • Wire Size: 23 AWG
  • Length: 305 m (1000 ft)
  • Nominal Diameter: 0.224 Inch (5.7 mm)
  • Jacket Material: Low Smoke Zero Halogen
  • Number Of Pairs: 4
  • Installation Temperature: 32 to 122 deg F (0 to 50 deg C)
  • Operating Temperature: -4 to 140 deg F (-20 to 60 deg C)
  • Cable Color: White
  • Cable Type: U/UTP
  • NVP Value: 67%
  • Performance Level: Category 6
  • Flammability Rating: Low Smoke Zero Halogen (LSZH)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items