PUL6A04WH-EG | PANDUIT

PANDUIT | PUL6A04WH-EG | Category 6A, LSZH-1, 4-pair, UTP Copper Cable, 23 AWG With HDPE Insulation, Surrounded by a patent-pending MaTriX Tape, White

  • Manufacturer # PUL6A04WH-EG
  • Anixter #CMZ-00423PDT-C6AR-01
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: WHITE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

Category 6A low smoke zero halogen (LSZH) 4-pair UTP copper cable. Copper conductors are 23 AWG. Conductors are twisted in pairs, separated by an integrated pair divider, surrounded by a patent-pending matrix tape and protected by a low smoke flame-retar

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items