Select Country and Language Europe, Middle East & Africa / English
Change Country
PUL6ASD04WH-EG | PANDUIT

PANDUIT | PUL6ASD04WH-EG | TX6A-SD 10Gig UTP Copper Cable, 26 AWG Solid, 4-Pair, Category 6A/Class EA, LSZH Rated, PVC Free Jacket, HDPE Insulation, 305 m, White

  • Manufacturer # PUL6ASD04WH-EG
  • Anixter #CMZ-00426PDT-C6A-01
Category: CATEGORY 6A
Conductor Size: 26 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: WHITE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

Category 6A, low smoke zero halogen (LSZH), 4-pair, UTP copper cable. Copper conductors are 26 AWG with HDPE insulation. Conductors are twisted in pairs, separated by an integrated pair divider, surrounded by a patent-pending matrix tape and protected by a LSZH flame-retardant PVC jacket. Ideal for installations up to 70 meters. Smallest diameter Category 6A UTP cable on the market at 0.240 in. (6.1mm).

Features
  • Compatible with components of the TX6A 10Gig UTP copper cabling system with MaTriX Technology (100 m solution) for increased design flexibility
  • Provides superior suppression of alien crosstalk (PSANEXT and PSAACRF); improves the installation flexibility by allowing cable combing in existing pathways without compromising performance
  • Provides the highest margins above the industry standard for both electrical and alien crosstalk performance
  • Easy identification of remaining cable to reduce installation time and cable scrap
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items