Select Country and Language Europe, Middle East & Africa / English
Change Country
PUL6X04WH-EY | PANDUIT

PANDUIT | PUL6X04WH-EY | Copper Cable, Cat 6A 4-PR, 23 AWG, UTP, LSZH, White, Euro PLT, 1000ft/305m

  • Manufacturer # PUL6X04WH-EY
  • Anixter #CMZ-00424UTP-6PLUS
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Jacket Color: WHITE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

Category 6A Low Smoke Zero Halogen (LSZH) 4-pair UTP copper cable. Conductors are 23 AWG with HDPE insulation. Conductors are twisted in pairs and protected in a flame-retardant LSZH jacket.

Features
  • Exceeds requirements of ISO 11801 Class EA Edition 2.1, IEEE 802.3an-2006, and ANSI/TIA/EIA-568-C.2 standard channel requirements for supporting 10GBASE-T
  • Conductors are tightly twisted in pairs and all four pairs are placed into a LSZH polyoefin jacket
  • Internal separators are used to improve NEXT performance
  • Maximum installation tension of 110 N (25 lbf)
  • Cable supplied on a reel
  • Descending foot markings on cable to ease installation
  • Third party tested
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items