Select Country and Language Europe, Middle East & Africa / English
Change Country
PUP5504VL-UY | PANDUIT

PANDUIT | PUP5504VL-UY | Copper Cable, Category 5e, 4-Pair, 24 AWG, UTP, CMP, Violet, Plenum, 1000ft/305m

  • Manufacturer # PUP5504VL-UY
  • Anixter #CMP-00424PND-6U-10
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: PURPLE (VIOLET)
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Features
  • Exceeds requirements of ANSI/TIA/EIA-568-C.2 Category 5e and ISO 11801 2nd Edition Class D channel standards
  • Exceeds requirements of ANSI/TIA/EIA-568-C.2 and IEC 61156-5 Category 5e component standards
  • Cable diameter: 0.193 in. (4.9mm) nominal
  • Installation temperature range: 32F to 122F (0C to 50C)
  • Operating temperature range: 14F to 140F (-10C to 60C)
  • Descending length cable markings enable easy identification of remaining cable which reduces installation time and cable scrap
  • Cable supplied in an easy payout box
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items