PV-1A10F - EATON POWER QUALITY - Solar | Anixter
PV-1A10F | EATON POWER QUALITY

EATON POWER QUALITY | PV-1A10F | Solar Photovoltaic Fuse, Cylindrical Ferrule, 1000 VDC, 1 A, 50 kA Interrupting Rating, 10mm Diameter x 38mm Length

  • Manufacturer # PV-1A10F
  • Anixter #944432
Fuse Types: PV
Size: 10 X 38 MILLIMETER
Type: FUSES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items