Select Country and Language Europe, Middle East & Africa / English
Change Country
PV14-8R-C | PANDUIT

PANDUIT | PV14-8R-C | Ring Terminal, Vinyl Insulated, 16 - 14 AWG, #8 Stud Size, Funnel Entry, Pack of 100

  • Manufacturer # PV14-8R-C
  • Anixter #378450
Type: COPPER - OTHER
Description

Ring Terminal, 16 - 14 AWG, #8 stud size, vinyl insulated, funnel entry.

Features
  • Insulation support helps to prevent wire damage in bending applications
  • Ring tongue design assures a secure connection in high vibration applications
  • Brazed seam protects terminal barrel from splitting during the crimp process
  • UL Flammability UL 94V-0, maximum insulation temperature 221F (105C)
  • Internal barrel serrations assure good wire contact and maximum tensile strength
  • UL and CSA rated up 600 V per UL 486
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items