Select Country and Language Europe, Middle East & Africa / English
Change Country
PV14-P47-C | PANDUIT

PANDUIT | PV14-P47-C | Pin Terminal, Vinyl Insulated, 16, 14 AWG, .49 Pin Length, Pack of 100

  • Manufacturer # PV14-P47-C
  • Anixter #407720
RoHS Compliant: YES
Description

Pin Terminal, 16 - 14 AWG, vinyl insulated, .49 pin length.

Features
  • Solid pin designed to prevent damage to the wire from over tightening, resulting in a reliable electrical connection
  • Insulation support helps to prevent wire damage in bending applications
  • Brazed seam protects terminal barrel from splitting during the crimp process
  • Internal barrel serrations assure good wire contact and maximum tensile strength
  • UL rated up to 600 V per UL 486 (18 and 14 gage only)
  • For use with pin-type terminal blocks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items