Select Country and Language Europe, Middle East & Africa / English
Change Country
PV16N | VIDEOLARM

VIDEOLARM | PV16N | 16' Free-standing Aluminum Pole complete with universal mounting plate, Flexible Shaft Lowering Tool, lifting hook, power and data connections and one video input; RoHS: Y

  • Manufacturer # PV16N
  • Anixter #321297
Environment Type: OUTDOOR
Mounting Type: POLE
Voltage/Current Type: 115 VAC
Description

The PolEvator is a patented and fully integrated pole and camera lowering device designed for schools, maritime applications, transportation, railway platforms, power generation plants, and corporate campuses. The black extruded aluminum pole utilizes an internal mechanism to raise and lower a variety of surveillance systems for maintenance, service, and replacement. Both rugged and aesthetically pleasing, the system has been used for over 20 years by industries concerned with security, but unwilling to compromise the appearance of their campus.

Must be a reseller to purchase this product

Features
  • Solid powder coated aluminum construction to resist corrosion
  • Easy to use requires only a standard power drill to raise lever equipment in minutes
  • Compatible with network cameras in both the 16' and 18' models
  • Optional nema-rated base (PV18) for storage of fiber optics, encoders, power supplies, and hard-drives
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items