PVC-105-16-CL001 | ALPHA WIRE

ALPHA WIRE | PVC-105-16-CL001 | ID 1.55MM MAX PVC SLEEVING MIL-I-631D UL CSA 305MT PUTUP CLEAR -20 TO 105C

  • Manufacturer # PVC-105-16-CL001
  • Anixter #SLEEVE-1.55-PVC-CLR
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: YES
Material/Type: PVC-BLACK POLYVINYLCHLORIDE, CONTAMINATING
Military Color Code: CLEAR
Military Spec: MIL-I-631D
RoHS Compliant: YES
Sleeving: YES
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items