PVFD-44 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | PVFD-44 | Enclosure Front Door, Plexi, 44RU, 20.04" Width x 2.32" Depth x 77.87" Height, Steel, Black Textured Powder Coated, With Key Lock, Plexi Panel, For ERK Series Rack

  • Manufacturer # PVFD-44
  • Anixter #302659
Color: BLACK
Door Style: SINGLE
Door Type: PLEXIGLAS
Type: DOORS
Features
  • Plexi Vented Door Includes Keylock
  • Can be Installed to Hinge Right or Left
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items