PVQ-FMT | PANDUIT

PANDUIT | PVQ-FMT | PVIQ FIBER TRAY, 24 PORT, NO ADAPTERS

  • Manufacturer # PVQ-FMT
  • Anixter #421759
Fiber Count: 24
Description

24-port PanView iQ(TM) Fiber Tray with no fiber adapters.

Features
  • Provides real-time physical layer management to the fiber channels in the network
  • Enhances usability and maintainability through an enclosure and drawer design that allows for easy access to the fiber connectivity
  • An easily-accessible integrated mechanism for mounting a PM or EM module simplifies installation and maintenance
  • Provides the capability to map and monitor the fiber channels to efficiently manage resources and substantially reduce network operations cost
  • Provides the capability to automate network documentation and maintenance procedures for the physical layer, which in turn supports improved reliability, security, and increased overall network management efficiency
  • Installable in a 19" standard TIA/EIA rack or cabinet utilizing 1RU of space
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items