Select Country and Language Europe, Middle East & Africa / English
Change Country
PVQ-MIQAPU24 | PANDUIT

PANDUIT | PVQ-MIQAPU24 | PanView iQ Modular Intelligent Angle d Patch Panel, 24-Port

  • Manufacturer # PVQ-MIQAPU24
  • Anixter #387570
Number of Ports: 24
Rack Units: 1
Description

24-port unpopulated angled UTP modular intelligent module ready patch panel.

Features
  • Mount to standard EIA 19" rack or 23" racks with optional extender bracket
  • Accommodates intelligent modules that mount in the rear and utilize no additional rack space (zero RU)
  • Accepts all Mini-Com(TM) UTP, STP, and LC Fiber Optic Modules
  • Accepts a PanView iQ(TM) Interface Unit to provide patch cord tracing and provisioning of switch ports with PanView iQ(TM) Interconnect Patch Cords or patch field mapping with PanView iQ(TM) Cross-Connect Patch Cords
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items