Select Country and Language Europe, Middle East & Africa / English
Change Country
PVQ-PM | PANDUIT

PANDUIT | PVQ-PM | PanView iQ Panel Manager

  • Manufacturer # PVQ-PM
  • Anixter #367246
Color: BLACK
Description

Panel manager (includes mounting bracket, 1.5' (0.5m) RJ45 patch cord, and interface unit).

Features
  • Provides manageability for a PanView iQ(TM) Patch Panel
  • Eliminates the need for additional rack space by attaching directly to the back of a PanView iQ(TM) Patch Panel
  • Enables quick addition, removal, or replacement of intelligence modules to add management capabilities
  • Supports both cross-connect or interconnect installations
  • The panel manager (PM) module provides networking interface, power connection and expansion port connections
  • The expansion module (EM) receives all power and data signals from the PM through the expansion port. Three EM's can be connected to one PM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items