Select Country and Language Europe, Middle East & Africa / English
Change Country
PVSFMT1-9 | PANDUIT

PANDUIT | PVSFMT1-9 | Split Fiber Tray, 1 RU, 24-Port, with 24 LC Adapters, Single-mode, 9µm

  • Manufacturer # PVSFMT1-9
  • Anixter #324946
Connectorized Fibers: 24
Loaded: LOADED
Spliced Fibers: 24
Type: RACK MOUNT
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items