Select Country and Language Europe, Middle East & Africa / English
Change Country
PVSTP6X5MBRD | PANDUIT

PANDUIT | PVSTP6X5MBRD | Copper Patch Cord, RJ45-RJ45, PanView, S/FTP, Category 6A (10 Gig), 5m, Red

  • Manufacturer # PVSTP6X5MBRD
  • Anixter #376244
Category: CATEGORY 6A
Color: RED
Connector Type: RJ45 TO RJ45
Lengths: 5 M : 16.4 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
Description

Category 6A, STP modular 10Gig(TM) Patch Cord.

Features
  • PanView iQ(TM) Interconnect Patch Cords support connectivity between shielded non-PanView iQ(TM) enabled ports (e.g., switches with shielded jacks, servers with shielded jacks, etc) and PanView iQ(TM) Panel Ports
  • PanView iQ(TM) Cross-Connect Patch Cords manage and map the patch field between two PanView iQ(TM) Patch Panels
  • All PanView iQ(TM) Patch Cords permit PanView iQ(TM) Panels to detect single-ended connections
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items