Select Country and Language Europe, Middle East & Africa / English
Change Country
PW38F-TL | PANDUIT

PANDUIT | PW38F-TL | .375" (9.5mm) Panwrap, Natural, 250 FT. (76m) Per Roll

  • Manufacturer # PW38F-TL
  • Anixter #443955
Decimal: .375 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: NO
Material/Type: PE-POLYETHYLENE
RoHS Compliant: YES
Size By Inch Fractions: 3/8 INCH
Sleeving: NO
Spiral Wrap: YES
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
_Color: Natural
Features
  • Slot pattern provides improved flexibility and abrasion protection
  • Unique wall design allows easy wire or cable breakouts
  • Innovative design maintains uniform bundle protection in dynamic applications; large overlap accommodates a wide range of bundle diameters
  • Packaged on a reel for convenient handling and dispensing of product
  • Patented installation tool with 180 opening allows easy loading of maximum bundle diameters to speed installationNotes: 1) Order number of reels required. 2) Diameter can be further reduced with the use of cable ties. 3) Flame retardant products are manufactured from a material that is rated UL 94V-0.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items