PW38FR-TLY | PANDUIT

PANDUIT | PW38FR-TLY | .38 IN PAN-WRAP SPLIT HARNESS 250 FT. REEL - NATURAL ROHS FLAME RETARDANT PE

  • Manufacturer # PW38FR-TLY
  • Anixter #551799
Decimal: .375 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: NO
Material/Type: PE-POLYETHYLENE
RoHS Compliant: YES
Size By Inch Fractions: 3/8 INCH
Sleeving: NO
Spiral Wrap: YES
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
_Color: Natural
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items