PW50FR-TY - PANDUIT - Cable Harness Wrap, | Anixter
PW50FR-TY | PANDUIT

PANDUIT | PW50FR-TY | Cable Harness Wrap, 1/2" Outside Diameter, 0.43 to 0.55" Bundle Diameter, 200' Length per Reel, Flame-Retardant Polyethylene, Natural

  • Manufacturer # PW50FR-TY
  • Anixter #541757
Copper Type: WIRE WRAP
Type: COPPER
Features
  • Patented Slot Pattern Provides Improved Flexibility and Abrasion Protection in any Application
  • Unique Wall Design Provides for Easy Cable Breakouts
  • Innovative Design Maintains Uniform Bundle Protection in Dynamic Applications
  • Considerably Reduces Instllation Time
  • Large Overlap Accommodates a Wide Range of Bundle Diameters
  • Packaged on a Reel for Easy Handling and Dispensing of Product
  • Operating Temperature -4 to 122 Deg F
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items