PX2-5100X2-V2C5 - RARITAN - Rack Power | Anixter
PX2-5100X2-V2C5 | RARITAN

RARITAN | PX2-5100X2-V2C5 | Rack Power Distribution Unit, 3-Phase, 208 Volt, 50 Ampere, 33.3 KVA, 50/60 Hertz, 9.84' Cord, 1.8" Width x 3.9" Depth x 70.1" Height, Black Powder Coated

  • Manufacturer # PX2-5100X2-V2C5
  • Anixter #531717
Number of Outlets: 12
Type: RACK MOUNT PDU
Features
  • Billing Grade +/- 1 Percent Energy Metering [kW, kVA, V, A, Power Factor] per Inlet, per Breaker/Fuse, per Outlet
  • Remote Outlet Switching (Normally-Open Relays)
  • 3-Digit LED User Selectable Display (Voltage, Current or Active Power per Line, per Breaker or per Receptacle/Outlet)
  • Auto-Flip Orientation
  • Remote Network Monitoring via HTML, JSON-RPC, SSH, Telnet, MODBUS/TCP and SNMPv3
  • Onboard Embedded Processor with Minimum 400 MHz Clock Speed, 16 MB Flash and 64 MB RAM
  • Environmental Monitoring Capable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items