PX3-1493V | RARITAN

RARITAN | PX3-1493V | Rack Power Distribution Unit, 1-Phase, 230 Volt, 32 Ampere, 7.7 KVA, 50/60 Hertz, 9.84' Cord, 2.1" Width x 2.2" Depth x 60.6" Height, Black Powder Coated

  • Manufacturer # PX3-1493V
  • Anixter #703351
Number of Outlets: 24
Type: RACK MOUNT PDU
Features
  • Billing Grade +/- 1 Percent Energy Metering [kW, kVA, V, A, Power Factor] per Inlet, per Breaker/Fuse
  • Color, Matrix LCD Display Voltage, Current or Active Power (Per Line or per Breaker)
  • Alarms
  • Configuration Information (Name, Ratings, IP/Networking Iformation)
  • Auto-Flip Orientation
  • Remote Network Monitoring via HTML, JSON-RPC, SSH, Telnet, MODBUS/TCP and SNMPv3
  • Onboard Embedded Processor with Minimum 400 MHz Clock Speed, 16 MB Flash and 64 MB RAM
  • Environmental Monitoring Capable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items