Select Country and Language Europe, Middle East & Africa / English
Change Country
PX3-1502N-E2M5 | RARITAN

RARITAN | PX3-1502N-E2M5 | PDU, 1-Phase, 230V 16A, 24 Outlets (16 X C13, 8 X C19) 0U Vertical Outlets Metered OPEN IN

  • Manufacturer # PX3-1502N-E2M5
  • Anixter #604824
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

Single Phase, Intelligent Power Distribution Unit (PDU), Unit Metered, 0U Vertical Rack Mount, 24 outlets: 16 x IEC-C-13, 8 x IEC-C19 Locking Outlets: input type: No Plug,230V 32A 7.36 kVA, Ethernet, serial, USB-A, USB-B, sensor connections and Residual c

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items