Select Country and Language Europe, Middle East & Africa / English
Change Country
PX3-1732-M5 | RARITAN

RARITAN | PX3-1732-M5 | PDU, 3-Phase, 400V 16A, 36 Outlets (24 X C13, 12 X C19) 0U Vertical Outlets Metered 60309 IN

  • Manufacturer # PX3-1732-M5
  • Anixter #604826
Number of Outlets: 36
Type: RACK MOUNT PDU
Description

Three Phase, Wye, Intelligent Power Distribution (PDU), Unit Metered, 0U Vertical Rack Mount, 36 outlets: 24 x IEC C-13, 12 x IEC C-19, plug: IEC 60309 400V 16A 3P+N+PE, 11.1kVA, Ethernet, serial, 2 x USB-A, USB-B, sensor connections and Residual curre nt

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items