PX3-5190R - RARITAN - PDU, 1-Phase, 230V AC | Anixter
PX3-5190R | RARITAN

RARITAN | PX3-5190R | PDU, 1-Phase, 230V AC 16A, 8 Outlets (8 X C13) 1U Horizontal Outlets Metered, Switched

  • Manufacturer # PX3-5190R
  • Anixter #544190
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

Single Phase Intelligent Power Distribution Unit (PDU), 1U Horizontal Rack Mount, 8 outlets: 8 x IEC C-13 sockets, Plug: IEC60309 230V 16A, 3.8kVA Ethernet, serial, 2 x USB-A, USB-B and sensor connections Outlet Metered and Switchable

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items