PX3-5469V-M5 | RARITAN

RARITAN | PX3-5469V-M5 | PDU, 1-Phase, 230V 16A, 20 Outlets (16 X C13, 4 X C19) 0U Vertical Outlets Metered 60309 IN

  • Manufacturer # PX3-5469V-M5
  • Anixter #604830
Number of Outlets: 20
Type: RACK MOUNT PDU
Description

Single Phase, Intelligent Power Distribution (PDU), Unit Metered, 0U Vertical Rack Mount, 20 outlets: 16 x IEC C-13, 4 x IEC C-19, plug: IEC60309 230V 32A, 7.36kVA, Ethernet, serial, 2 x USB-A, USB-B, sensor connections and Residual current Monitoring

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items