PZAEWM3 | PANDUIT

PANDUIT | PZAEWM3 | Zone Cabling Active Wall Mount Enclosure

  • Manufacturer # PZAEWM3
  • Anixter #295298
Color: WHITE
Door Style: SOLID
Location: WALL-MOUNT
Type: ZONE CABLING
Description

Active wall mount enclosure includes mounting template for quick installation. Dimensions: 38.50"H x 27.92"W x 8.61"D (977.9mm x 709.2mm x 218.7mm).

Features
  • Holds up to 3 RU of passive product and up to 3 RU of active equipment
  • Provides optimal cable management by allowing adequate space to route and manage patch cords
  • Patch panel bracket rotates 90 and accepts 19" rack mountable product allowing easy installation
  • Provides multiple cable entry/exit points via knockouts
  • Design accepts all standard 19" patch panels
  • Door can be assembled to hinge on either the right or left side providing flexiblity and easy access for any mounting location
  • Front cover has standard padlock feature; optional keyed locks available
  • Vented design and optional fan provides thermal management for switches and power supplies
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items