Select Country and Language Europe, Middle East & Africa / English
Change Country
PZC12S | PANDUIT

PANDUIT | PZC12S | Wall Mount Cabinet With a solid Front Door; Black. Dimensions: 25.81"H x 25.00" W x 22.85"D (655.6mm x 635.0mm x 580.4mm).

  • Manufacturer # PZC12S
  • Anixter #405051
Color: BLACK
Door Style: SOLID
Location: WALL-MOUNT
Type: ZONE CABLING
Description

Wall mount cabinet with a solid front door; black. Dimensions: 25.81"H x 25.00" W x 22.85"D (655.6mm x 635.0mm x 580.4mm).

Features
  • Hold 12 RU of active and passive network equipment plus two additional RU for powerstrips and small electronic devices (modems, routers, etc.)
  • Structurally engineered to swing freely even under maximum load capacity
  • Thermal management design (vents, perforated doors, and optional fan) optimizes air flow for improved heat dissipation; ideal for high heatload PoE enabled switch applications
  • Working load rating of 250 lbs.
  • Adjustable rails mount at 1" increments to accommodate various depths of network equipment including PoE switches
  • Individual rack spaces are identified for ease of equipment mounting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items