PZICFK-E - PANDUIT - In-ceiling enclosure | Anixter
PZICFK-E | PANDUIT

PANDUIT | PZICFK-E | In-ceiling enclosure fan kit power conversion for european regions. Converts fan with in-ceiling active enclosure (PZICEA with 60 CFM fan) to accept 220 V AC/50 Hz power. Kit includes fan assembly with Shuko plug, air dam, and electrical junction box.

  • Manufacturer # PZICFK-E
  • Anixter #518472
Color: WHITE
Fits Tile Size: 2' X 2'
Location: CEILING-MOUNT
Type: ZONE CABLING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items