Select Country and Language Europe, Middle East & Africa / English
Change Country
PZLRB4 | PANDUIT

PANDUIT | PZLRB4 | 4 RU Ladder Rack Bracket, Dimensions: 12.25"H x 20.26"W x 3.26"D (311.2mm x 514.6mm x 82.8mm).

  • Manufacturer # PZLRB4
  • Anixter #398779
Components: HARDWARE
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

4 RU ladder rack bracket. Dimensions: 12.25"H x 20.26"W x 3.26"D (311.2mm x 514.6mm x 82.8mm).

Features
  • Ideal solutions for adding more rack spaces above racks or cabinets in data centers or telecommunication rooms
  • Universal mounting bracket can be mounted to most industry ladder racks or cable trays or suspended by threaded rod from ceiling
  • Multiple mounting configurations
  • 40/60/80 lbs. load rating
  • Optional cable management solutions (PZBR4 and CMVDR2)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items