PZNF1 | PANDUIT

PANDUIT | PZNF1 | Zone Cabling Compression Fitting, NEMA 6P Cable Diameter .115-.250" (2.92mm-6.4mm)

  • Manufacturer # PZNF1
  • Anixter #399994
Color: GREY
Nema Rating: YES
Type: ZONE CABLING
Description

NEMA 4X rated compression fitting, ideal for cable diameters of .115" to .250" (2.82mm to 6.35mm).

Features
  • NEMA 4X and IP66 rating protects against corrosion, windblown dust and rain, splashing water and hose-directed water
  • Universal design accommodates the most popular Wireless Access Points including Cisco Aironet 1200, 1230, 1240, 1250 and 1300 Series
  • Fiberglass construction and aluminum mounting plate allows quick and easy access point installation
  • UL508A Listed and approved
  • Include pre-configured mounting template
  • Provisions for padlocks to protect against tampering and theft
  • Optional NEMA 4X rated fittings available in various sizes
  • Optional NEMA 4X drain and vent kit
  • Connectivity accessory kit (included): 2-position outlet box, Mini-Com(TM) TX6(TM) PLUS Jack Module, TX6(TM) PLUS Patch Cord, silicone sealant and grounding cable
  • Shielded connectivity accessory kit also available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items