Select Country and Language Europe, Middle East & Africa / English
Change Country
PZRFC | PANDUIT

PANDUIT | PZRFC | Panzone Raised Floor Cover For PZRFE

  • Manufacturer # PZRFC
  • Anixter #372779
Color: BLACK
Door Style: SINGLE
Door Type: SOLID
Type: DOORS
Description

Lockable cover for PanZone Raised Floor Enclosures, includes two keys. Dimensions: 24.0"H x 24.0"W x .75"D (610mm x 610mm x 19.05mm).

Features
  • Work with standard 24" x 24" (600mm x 600mm) raised floor tiles
  • Single floor tile drop-in design speeds installation
  • Mounting bracket allows for fast installation to raised floor pedestal with the use of a single tool and a single captured fastener
  • Inlude Cool Boot(TM) Raised Floor Air Sealing Grommet for quick moves, adds, and changes
  • Accept all standard 19" patch panels
  • Accept field terminated or pre-terminated connectivity solutions
  • Installation of the enclosure forms a mechanical electrical bnd to the raised floor pedestal without the need for any extra components
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items