PZRFE8U | PANDUIT

PANDUIT | PZRFE8U | Fully Assembled Raised Floor Enclosure, Black, Accepts 8 RU of Standard Patch Panels or 4 RU of QuickNet Pre-Terminated Assemblies or Cassettes, Dimensions: 22.62"H x 22.62"W x 8.5"D (575mm x 575mm x 216mm)

  • Manufacturer # PZRFE8U
  • Anixter #372776
Color: BLACK
Door Style: SOLID
Fits Tile Size: 2' X 2'
Location: FLOOR-MOUNT
Nema Rating: NO
Type: ZONE CABLING
Description

Fully assembled raised floor enclosure requires 9.5" minimum raised floor depth; black finish. Accepts 8 RU of standard patch panels or 4 RU of QuickNet(TM) Pre-Terminated Assemblies or Cassettes. Dimensions: 22.62"H x 22.62"W x 8.5"D (575mm x 575mm x 216mm).

Features
  • Work with standard 24" x 24" (600mm x 600mm) raised floor tiles
  • Single floor tile drop-in design speeds installation
  • Mounting bracket allows for fast installation to raised floor pedestal with the use of a single tool and a single captured fastener
  • Inlude Cool Boot(TM) Raised Floor Air Sealing Grommet for quick moves, adds, and changes
  • Accept all standard 19" patch panels
  • Accept field terminated or pre-terminated connectivity solutions
  • Installation of the enclosure forms a mechanical electrical bnd to the raised floor pedestal without the need for any extra components
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items