Select Country and Language Europe, Middle East & Africa / English
Change Country
PZWIFIE | PANDUIT

PANDUIT | PZWIFIE | PanZone Wireless Access Point Enclosure; accommodates Cisco Aironet^ 1200 Series Wireless Access Points UL 2043 rated. Dimensions: 12.00"H x 12.00"W x 2.31"D (304.8mm x 304.8mm x 58.7mm)

  • Manufacturer # PZWIFIE
  • Anixter #295297
Color: WHITE
Loaded: NO
Description

This part is discontinued by supplier with no suggested replacement.

Features
  • Specifically designed for use with Cisco and other popular Wireless Access Points
  • Lockable enclosure protects against tampering and theft
  • Knockouts allow multiple antenna configurations
  • Connectivity accessory kit (included) provides two-position surface mount box, Mini-Com(TM) TX6(TM)PLUS Jack Module, TX6(TM)PLUS Patch Cord, and grounding cable
  • Optional ceiling bracket kit convert allows WAP to be mounted in-ceiling for design flexibility for optimum wireless coverage
  • 2' x 2' Ceiling bracket eliminates cutting the ceiling tile by replacing a standard 2' x 2' ceiling tile
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items